Wirebound Notebook, 5-Subject, Medium/College Rule, Black Cover, (200) 11 x 8.5 Sheets

  • Mfr # 72081

  • Zoro # G123332306


product price:  $19.49
/ea

Key Features

Ruling Color
Blue
Paper Weight
15 lb
Number of Pockets
8
Cover Material
Kraft Paper (Back); Polyethylene (Front)
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72081
Zoro #
G123332306
UPC #
43100085034
Country of Origin
United States

Dimensions

Height
11 in
Sheet Ruling Size
9/32 in
Sheet Size
11 in x 8.5 in
Width
8-1/2 in

Details

Ruling Color
Blue
Paper Weight
15 lb
Number of Pockets
8
Cover Material
Kraft Paper (Back); Polyethylene (Front)
Punching
Side: 3-Hole
Number of Sections
5
Binding Location
Side
Cover Color
Black
Number of Section Dividers
4
Format
Medium/College Rule
Paper Color
White
Number of Sheets
200
Binding
Spiral Coil
Perforation
Macro-Perforation
Recycled Content
0%
Item
Notebook

Description

Lasts all year. Guaranteed! Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder (sold separately). Scan, study and organize your notes with the Five Star Study App. Create instant flashcards and sync your notes to Google Drive to access them anywhere, from any device.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.