Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Five Star Wirebound Notebook, Four Pocket, 3-Subject, Medium/College Rule, Random Color, (150) 11 x 8.5 Sheets 06210

Wirebound Notebook, Four Pocket, 3-Subject, Medium/College Rule, Random Color, (150) 11 x 8.5 Sheets (Discontinued)

  • Mfr # 06210
  • Zoro # G6178271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06210
Zoro #
G6178271
UPC #
043100062103
Country of Origin
United States

Dimensions

Sheet Size
11 x 8.5
Size
11 x 8.5
Width
8.5"
Length
11"
Book-Spine Length
11"
Sheet Ruling Size
9/32"
Book Width
8.5"

Details

Cover Color
Amethyst Purple; Black; Fire Red; Forest Green; Pacific Blue; White
Cover Material
Polyethylene
Item
College Rule Notebook,11x8-1/2,150 Sheet
Includes
(4) Loose-Sheet Pockets
Features
Three-Subject Format—Four pockets.
Binding
Spiral Coil
Weight
1.498 lbs
Material
Polyethylene
Color
Randomly Assorted
Sheet Color
White
Dated/Undated
Undated
Back-Cover Material
30-pt. Heavy-Duty
Sheet Rule/Format Type
Medium/College Rule
Number of Subjects/Sections
3
Sheet Basis Weight (lb)
15 lb Bond
Number of Pockets/Compartments
4
Sheet-Ruling Color
Blue
Number of Section Dividers
2
Hole-Punch Details
Side: 3-Hole
Note-Rule Lines per Sheet
33
Sheets per Book/Journal
150
Sheet Perforation Details
Neat Sheet®
Book-Binding Edge
Side
Paper Color
White
Number of Sheets
150
Backing
30-pt Paperboard
Binding Location
Side
Rule
Medium/College Rule

Description

College Rule Notebook,11x8-1/2,150 Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.