Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Five Star Wirebound Notebook, Two Pockets, 1-Subject, Medium/College Rule, Random Color, (100) 11 x 8.5 Sheets 06206

Wirebound Notebook, Two Pockets, 1-Subject, Medium/College Rule, Random Color, (100) 11 x 8.5 Sheets (Discontinued)

  • Mfr # 06206
  • Zoro # G6246987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06206
Zoro #
G6246987
UPC #
043100062066
Country of Origin
United States

Dimensions

Sheet Size
11 x 8.5
Size
11 x 8.5
Width
8.5"
Length
11"
Book Width
8.5"
Book-Spine Length
11"
Sheet Ruling Size
9/32"

Details

Cover Color
Amethyst Purple; Black; Fire Red; Forest Green; Pacific Blue; White
Cover Material
Polyethylene
Item
Notebook,8.5"X11",100Sheets,Asstd
Includes
(2) Loose-Sheet Pockets
Features
One-Subject Format—Two pockets.
Binding
Spiral Coil
Weight
1.064 lbs
Material
Polyethylene
Color
Randomly Assorted
Sheet Perforation Details
Neat Sheet®
Sheet-Ruling Color
Blue
Book-Binding Edge
Side
Hole-Punch Details
Side: 3-Hole
Dated/Undated
Undated
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
15 lb Bond
Note-Rule Lines per Sheet
33
Sheets per Book/Journal
100
Sheet Rule/Format Type
Medium/College Rule
Number of Pockets/Compartments
2
Back-Cover Material
30-pt. Heavy-Duty
Sheet Color
White
Paper Color
White
Binding Location
Side
Backing
30-pt Paperboard
Rule
Medium/College Rule
Number of Sheets
100

Description

Notebook,8.5 In.X11 In.,100Sheets,Asstd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.