Shop FIVE STAR
See all product information
Create Account
Zipper Binder With Expansion Panel, 2in Rings, Assorted Colors - 2in Binder Capacity - Letter - 8
- Mfr # 29052
- Zoro # G123364642
product price:Â
$
49.49
/ea
Key Features
Binder Sheet Capacity
380
Ring Type
Round Ring
Number of Pockets
5
Binder Size Capacity
2 in
Number of Rings
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29052
- Zoro #
- G123364642
- UPC #
- 43100290520
- Country of Origin
- China
Dimensions
- Binder Size Capacity
- 2 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Binder Sheet Capacity
- 380
- Ring Type
- Round Ring
- Number of Pockets
- 5
- Number of Rings
- 3
- Material
- Fabric
- Binder Features
- Handle, Expandable, Hook & Loop Closure, Durable, Pen Loop, Zipper Closure
- Color
- Assorted
- Item
- Organizer Binder
- Sheet Standard
- Letter
Description
Zipper Binder With Expansion Panel, 2in Rings, Assorted Colors - 2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 380 Sheet Capacity - 3 Ring(s) - Fastener(s): Round Ring - Pocket(s): 5 - Fabric - Assorted - Zipper Closure, Expandable, Pen Loop, Hook & Loop Closure, Handle, Durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.