Mead Flex Hybrid NoteBinder - 1in Binder Capacity - 200 Sheet Capacity - Pocket(s): 2 - 5
- Mfr # 29328
- Zoro # G523364938
product price:Â
$
29.15
/ea
Key Features
Binder Size Capacity
1 in
Number of Dividers
5
Material
Plastic
Color
Multicolor
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29328
- Zoro #
- G523364938
- UPC #
- 43100293286
- Country of Origin
- Viet Nam
Dimensions
- Binder Size Capacity
- 1 in
Details
- Number of Dividers
- 5
- Material
- Plastic
- Color
- Multicolor
- Number of Pockets
- 2
- Binder Sheet Capacity
- 200
- Item
- Ring Binder
- Binder Features
- Durable, Foldable, TechLock Ring
Description
Mead Flex Hybrid NoteBinder - 1in Binder Capacity - 200 Sheet Capacity - Pocket(s): 2 - 5 Divider(s) - Plastic - Multi-colored - TechLock Ring, Durable, Foldable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.