Zoro Homepage

Power Strip, USB, 6 ft., Gray

  • Mfr # FI3238278

  • Zoro # G911862749


product price: $31.19
/ea

Key Features

Type
USB
Cord Length
6 ft.
Color
Gray
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI3238278
Zoro #
G911862749
UPC #
742431099696
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
USB
Color
Gray
Number of Outlets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.