
Primary Wire, Automotive; GPT, 12 AWG, Copper, Black, PVC Jacket, Stranded
Mfr # FI3035270
Zoro # G112340961
product price: $18.59
/eaKey Features
Trade Designation
Automotive; GPT
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FI3035270
Zoro #
G112340961
UPC #
780475956117
Country of Origin
China
Dimensions
Wire Size
12 AWG
Length
15 ft.
Details
Item
Primary Wire
Trade Designation
Automotive; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128, SAE J378
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.