PD-750TE-R Twin Size Tent Loft with Slide & Slat-Kits Mattress Ready - Light Espresso & Red

  • Mfr # FI678423

  • Zoro # G403747295


original price:  $538.99 , new price: $511.99 , 5 percent off
new price:  $511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI678423
Zoro #
G403747295
UPC #
747216550249
Country of Origin
China

Description

Features
  • Solid pine wood construction with integrated ladder
  • Durable wax finish protects surfaces from wear
  • Mini slide helps to launch kids out of bed in the morning
  • Red under-bed tent encourages creative play
Specifications
  • Bed Size: Twin Size
  • Color: Light Espresso & Red
  • Country of Orgin : Brazil
  • Minimum Dimension: 43.25" H x 78" W x 41.25" D
  • Maximum Dimension: 43.25" H x 78" W x 91" D
  • Weight: 81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.