FJ6842 3 Way Side Can tap Charging

  • Mfr # FJ6842

  • Zoro # G403990028


product price:  $51.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FJ6842
Zoro #
G403990028
UPC #
609989019562
Country of Origin
China

Description

One tool for 3 different diameters of cans. Covers 2 7/8" (R134a), 2 1/2" (R12), and 2" (OIL) charge cans. Includes 1/2" ACME-Male and 1/4FL-Male ports. Internal safety check valve prevents system backflow It is easy to use and has a locking latch to insure secure engagement.

Features
  • 3 Way Side Can tap Charging
  • 3 in 1 Eliminates the need for 3 separate tools. Replaces Mastercool and Robinair can tap valves
  • Use with R-134a, R-12 and oil charge cans
  • It has a locking latch to insure secure engagement
  • Integrated hinged inserts
  • High impact composite construction for durability
Specifications
  • Weight: 0.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.