Shop NEIKO
See all product information
Create Account
6-Inch Automatic Center Hole Punch with Adjustable One-Handed Spring Impact
- Mfr # 02639A
- Zoro # G022982855
product price:Â
$
14.99
/ea
Key Features
Length
7.87 in
Depth
0.79 in
Width
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02639A
- Zoro #
- G022982855
- UPC #
- 816914023277
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7.87 in
- Depth
- 0.79 in
- Width
- 2.95 in
Description
NEIKO presents our 02639A 6-Inch Automatic Center Hole Punch designed for punching, marking, scribing, and staking various surfaces. Each metal scribe puncher has a chrome-plated body for corrosion resistance and a hardened S2 steel tip that can withstand high-impact force and pressure. Our automatic drill-punch starter can be used on wood, metal, plastic, leather, and even glass for glass-breaking emergencies. You can also use this marking tool on machine parts to easily screw in fasteners. The adjustable cap lets you change the striking force at will, and the spring-driven action and S2 tip easily dimple a variety of materials. The knurled, nonslip surface lets you grip the center puncher with ease. To use, simply align the tip on the area where you would like to start your hole and push downward with the specific strike force you calibrated with the cap. You can carry this small heavy-duty one-hole punch in your toolbox or your pocket, and it is versatile enough to apply to any of your drilling projects. Use this punch-down tool as a hole marker to get the job done quickly and efficiently. Whether you need this automatic center punch for metal or for a home woodworking punch project, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.