Zoro Homepage

PEXLOCK Pipe Elbow, 1/2 x 3/4 in, MPT, 90 deg Angle

  • Mfr # 16812

  • Zoro # G216452294


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Max. Pressure
200 psi
Tube Fitting Material
PVC
PEX Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16812
Zoro #
G216452294
UPC #
742979168120
Country of Origin
United States

Dimensions

PEX Size
3/4 in

Details

Max. Pressure
200 psi
Tube Fitting Material
PVC
Item
Elbow

Description

ELBOW 90 DEG 1/2PEX X3/4MPT Specifications: Suitable for: PEX or Polybutylene Tubing For hot and cold water. 3/8 in and 1/2 in fits PEX or polybutylene tubing only. 3/4 in fits PEX tubing only, to use on polybutylene use a PEX to polybutylene transition fitting. Bar coded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.