Shop FLAMBEAU

Compartment Box with 6 compartments, Plastic, 1 3/16 in H x 2-5/8 in W

  • Mfr # T220
  • Zoro # G4529113

product price: 
$
4.15
/ea

Key Features

Overall WxDxH
4 5/8 in x 1 1/4 in
Compartment HxWxD
(6) 1 3/8 in x 1 1/4 in
Number of Adjustable Dividers
0
Material
Plastic
Features
These have Detachable Lid and Movable Dividers, Resist most Common Chemicals, Gasoline and Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T220
Zoro #
G4529113
UPC #
071617790301
Country of Origin
United States

Dimensions

Overall WxDxH
4 5/8 in x 1 1/4 in
Compartment HxWxD
(6) 1 3/8 in x 1 1/4 in
Outside Length
2 5/8 in
Outside Width
4 5/8 in
Overall Depth
2-5/8"
Overall Length
2 5/8 in
Overall Width
2-5/8 in
Compartment Width
1 3/8 in
Compartment Length
1 1/4 in
Compartment Height
1 in
Compartment Depth
1-1/4 in
Overall Height
1 3/16 in
Compartment WxD
(6) 1 3/8 in x 1 1/4 in
Inside Length
4 3/8 in
Inside Height
1 in
Inside Width
2 5/8 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Details

Item
Compartment Box
Number of Compartments
6
Number of Adjustable Dividers
0
Material
Plastic
Features
These have Detachable Lid and Movable Dividers, Resist most Common Chemicals, Gasoline and Oil
ESD Conductive
No
Includes
Translucent Lid and Base
Number of Dividers
5
Bin Color
Clear
Number of Fixed Dividers
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
T Series
Shape
Rectangular
Resistant To
Chemical, Gasoline, Impact, Solvents
Maximum Number of Compartments
6
Closure Type
Snap
Front Closure
Snap
Shell Material
Plastic
Wire Color
Clear

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (6) 1 3/8 in x 1 1/4 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 1 1/4 in, Overall Length 2 5/8 in, Overall Width 4 5/8 in, Number of Fixed Dividers 3, Compartment Depth 1 1/4 in, Compartment Width 1 3/8 in, Inside Height 1 in, Inside Length 4 3/8 in, Inside Width 2 5/8 in, Overall Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.