Shop FLAMBEAU
See all product information
Create Account
Medical 1st Aid Kit Box
- Mfr # PM8100
- Zoro # G815263376
product price:Â
$
42.95
/ea
Key Features
Housing Material
Plastic
Mountable
Portable
Overall Height
7 5/8 in
Housing Color
Orange
Includes Handle
Includes Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM8100
- Zoro #
- G815263376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 5/8 in
- Overall Depth
- 8 3/4 in
- Overall Width
- 14 in
Details
- Item
- Empty First Aid Kits
- Housing Material
- Plastic
- Mountable
- Portable
- Housing Color
- Orange
- Includes Handle
- Includes Handle
- Number of Compartments
- 26
- Product Type
- Empty First Aid Kit
- Locking
- Lockable
Description
Empty First Aid Kits, Overall Height 7 5/8 in, Overall Width 14 in, Overall Depth 8 3/4 in, Housing Color Orange, Housing Material Plastic, Mountable Portable, Locking Lockable, Includes Handle Includes Handle, Product Type Empty First Aid Kit, Number of Compartments 26
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.