Medical 1st Aid Kit Box
- Mfr # PM8200
- Zoro # G415263455
product price:Â
$
53.85
/ea
Sold in multiples of 2 for
$107.70
Key Features
Housing Material
Plastic
Product Type
Empty First Aid Kit
Overall Width
15 1/2 in
Overall Height
8 5/8 in
Overall Depth
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM8200
- Zoro #
- G415263455
- UPC #
- 071617207380
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 1/2 in
- Overall Height
- 8 5/8 in
- Overall Depth
- 9 1/4 in
Details
- Item
- Empty First Aid Kits
- Housing Material
- Plastic
- Product Type
- Empty First Aid Kit
- Housing Color
- Orange
- Locking
- Lockable
- Number of Compartments
- 35
- Mountable
- Portable
- Includes Handle
- Includes Handle
Description
Empty First Aid Kits, Overall Height 8 5/8 in, Overall Width 15 1/2 in, Overall Depth 9 1/4 in, Housing Color Orange, Housing Material Plastic, Mountable Portable, Locking Lockable, Includes Handle Includes Handle, Product Type Empty First Aid Kit, Number of Compartments 35
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.