Shop FLAMBEAU
See all product information
Create Account
Plastic ESD Bin Divider D x 1/8 in H x 1 1/4 in W, 25 PK
- Mfr # 6780CD - 35/52C
- Zoro # G6220024
product price:Â
$
9.39
/pk of 25, $0.38/ea
Key Features
Overall Length
2 in
Overall Height
1/8 in
Overall Width
1 1/4 in
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6780CD - 35/52C
- Zoro #
- G6220024
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- Black
- Item
- ESD Bin Divider
- Type
- Offset
- Product Type
- Drawer Bin Divider
- Number of Dividers/Partitions
- 25
- Compatible Product Type
- Conductive Cabinet Drawer
- Number of Dividers
- 0
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Length
- 2 in
- Overall Height
- 1/8 in
- Overall Width
- 1 1/4 in
- Length
- 2 in
- Material Thickness
- 0.063 in
- Length (In.)
- 2 in
- Usable Drawer Height (In.)
- 1/8 in
- Usable Width (In.)
- 1 1/4 in
- Wire Rope Length
- 2 in
Description
ESD Bin Divider, Compatible Product Type Conductive Cabinet Drawer, Number of Dividers/Partitions 25, Product Type Drawer Bin Divider, Material Plastic, Overall Depth Not Applicable, Overall Height 1/8 in, Overall Length 2 in, Overall Width 1 1/4 in, Color Black, Material Thickness 0.063 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.