Duct Access Door, UL Rated, 10 x 10
Mfr # 6EJA3
Zoro # G0412063
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Material
Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Rough Opening Height
7 in
Rough Opening Width
7 in
Finish
Galvanized
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EJA3
Zoro #
G0412063
UPC #
-
Country of Origin
United States
Dimensions
Door Height
10 in
Door Width
10 in
Rough Opening Height
7 in
Rough Opening Width
7 in
Material Thickness
16 ga
Mounting Stud Length
1 in
Details
Material
Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Finish
Galvanized
Item
Duct Access Door
Standards
UL Listed
Shape
Square
Includes
"E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame)
Product Type
Access Door
Observation Port Material
Steel
Latch Type
Thumbscrews
For Media Type
Grease
Number of Mounting Stud
4
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
For Duct Shape
Rectangular
Door Shape
Square
Material Fabrication
Cold Rolled
Description
Duct Access Door, Door Height 10 in, Door Shape Square, Door Width 10 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 4, Observation Port Material Steel, Rough Opening Height 7 in, Rough Opening Width 7 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.