Duct Access Door, UL Rated, 15 x 15
Mfr # 6EJA6
Zoro # G3437576
product price: $125.95
/ea
Free Shipping & Returns
Key Features
Material
Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Rough Opening Height
12 in
Rough Opening Width
12 in
Finish
Galvanized
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EJA6
Zoro #
G3437576
UPC #
-
Country of Origin
United States
Dimensions
Door Height
15 in
Door Width
15 in
Rough Opening Height
12 in
Rough Opening Width
12 in
Material Thickness
16 ga
Mounting Stud Length
1 in
Details
Material
Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Finish
Galvanized
Standards
UL Listed
Item
Duct Access Door
Shape
Square
Door Shape
Square
Observation Port Material
Steel
Latch Type
Thumbscrews
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Material Fabrication
Cold Rolled
Product Type
Access Door
For Duct Shape
Rectangular
Number of Mounting Stud
8
For Media Type
Grease
Includes
"E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame)
Description
Duct Access Door, Door Height 15 in, Door Shape Square, Door Width 15 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 8, Observation Port Material Steel, Rough Opening Height 12 in, Rough Opening Width 12 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.