Duct Access Door, UL Rated, 15 x 7
Mfr # 6EJA0
Zoro # G2729063
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Material
Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Rough Opening Height
5 1/2 in
Rough Opening Width
13 1/2 in
Finish
Galvanized
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EJA0
Zoro #
G2729063
UPC #
-
Country of Origin
United States
Dimensions
Door Height
7 in
Door Width
15 in
Rough Opening Height
5 1/2 in
Rough Opening Width
13 1/2 in
Material Thickness
16 ga
Mounting Stud Length
1 in
Details
Material
Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
Finish
Galvanized
Shape
Rectangular
Standards
UL Listed
For Media Type
Grease
Latch Type
Thumbscrews
Door Shape
Rectangular
Includes
"E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame)
Product Type
Access Door
Material Fabrication
Cold Rolled
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Observation Port Material
Steel
Number of Mounting Stud
6
For Duct Shape
Rectangular
Item
Duct Access Door
Description
Duct Access Door, Door Height 7 in, Door Shape Rectangular, Door Width 15 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 6, Observation Port Material Steel, Rough Opening Height 5 1/2 in, Rough Opening Width 13 1/2 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.