Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed Burner Weed Torch Kit 1 Piece Propane

  • Mfr # YSN500K-IG

  • Zoro # G922589796


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Fuel
Propane
Material
Steel
Includes
Carrier Backpack, 10 lb Tank and 100K BTU Weed Burner
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YSN500K-IG
Zoro #
G922589796
UPC #
850035000000
Country of Origin
China

Details

Fuel
Propane
Material
Steel
Item
Weed Torch Kit
Includes
Carrier Backpack, 10 lb Tank and 100K BTU Weed Burner
Color
Black/White

Description

The Flame King 500K Propane Torch Burner with built-in igniter is perfect for many different uses; melting snow and ice, removing parking lot markings, paint removal, thawing frozen pipes and equipment, melting tar and asphalt, and so much more. It is designed with a molded handle for added control and a built-in igniter for easier lighting. The Flame King 500K Torch comes fully assembled and ready to use. At 500,000 BTU this is the ultimate torch for your heavy-duty jobs. This torch is compatible with standard liquid propane cylinders including - 5 lb., 10 lb., 20 lb., 30 lb., and 40 lb. propane cylinders. The torch includes a 10-ft hose rated at 350 PSI, as well as a brass adjusting valve to control the flame. Propane cylinder sold separately. More than just a weed burner - use this torch to melt snow, effortlessly clear sidewalks and driveways, jumpstart summer beach bonfires, repair roofs, and various woodworking projects Ergonomically designed handle plastic handle is comfortable to hold for long-term use, lessening the chance of slipping or dropping the torch, it is loud when in use, which means you know when its active 500,000 BTU heat output - makes a great choice for heavy-duty jobs around the home, the valve is comfortable to squeeze, a 10-foot hose rated at 350 psi is included to provide extra reach Self-igniting for easy lighting with the built-in piezo electric ignitor Safety reminder before using this torch - read usage instructions fully and completely before using the torch, make sure to have all recommended safety gear assembled, such as goggles and heavy work gloves It is advisable to wear close-fitting long-sleeved shirts and pants to protect your limbs, note wind direction and face torch downwind when igniting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.