Shop All Safety Cans
Flame Shield
5 gal Red Steel Gas Can Gasoline
Mfr # 5810
Zoro # G8530748
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color Red
- Material Steel
- Standards CARB, EPA
- Compatible Fluids Gasoline
Product Information
- Brand Flame Shield
- MFR # 5810
- Zoro # G8530748
- UPC # 079223058105
- Country of Origin Multiple
- Category Safety Cans
Dimensions
Height | 18 1/4 in |
Spout Length | 7 1/8 in |
Length | 13 1/2 in |
Width | 6 1/2 in |
Spout Outside Diameter | 1 3/8 in |
Details
Description
Gas Can, Capacity 5 gal, Compatible Fuel Gasoline, Tank Material Metal, Venting Type Self-Venting, Spout Type Quick-Flow Spout, Spout Length 7 1/8 in, Spout Location Top - Removable, Color Red, Height 18 1/4 in, Width 6 1/2 in, Length 13 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 3/8 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX376XXL-10)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1030-5X)
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- FLAME SHIELD 1 gal Red HDPE Gas Can Gasoline (1210)
- FLAME SHIELD 5 gal Blue HDPE Kerosene Can Kerosene (7610)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- FLAME SHIELD 2 gal Blue HDPE Kerosene Can Kerosene (2610)
- JUSTRITE 5 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7150210)
- EAGLE MFG 5 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI50FSB)
- Flame Shield Safety Cans