Zoro Homepage

Flame Stopper Red Acrylic Latex Sealant 10 oz

  • Mfr # 3629-5-61

  • Zoro # G405298405


product price: $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Container Type
Cartridge
Sealant Base
Acrylic Latex
Color
Red
Container Size
10 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3629-5-61
Zoro #
G405298405
UPC #
758706362952
Country of Origin
United States

Dimensions

Container Size
10 Oz.

Details

Container Type
Cartridge
Sealant Base
Acrylic Latex
Color
Red

Description

This advanced flexible intumescent acrylic latex fire stop sealant intumesces or expands when exposed to extreme heat, cutting off the spread of fire in through penetrations. Flame Stopper 5000 seals surfaces with or without movement and will not crack or deteriorate where vibrations occur. Apply Flame Stopper 5000 in interior and exterior applications to stops the spread of toxic fumes, smoke and fire. Flame Stopper 5000 dries to a red flexible seal and can be painted when dry. Tested to UL 1479/ASTM E 814 standards, Flame Stopper 5000 meets the criteria for fire, smoke, and draft stop requirements as defined in all major building codes. Consult specific UL Fire Resistance Directory system drawings for F and T ratings and uses. Use on horizontal and vertical joints, through penetrations in floors and walls, drywall, insulation, concrete joints and HVAC systems. Flame Stopper 5000 also seals around all wire cables, PVC pipe, plumbing fixtures and other exposed materials.


  • • Cuts off spread of fire
  • • Interior & Exterior, Flexible Expanding
  • • Paintable
  • • This advanced flexible intumescent acrylic latex fire stop sealant intumesces or expands when exposed to extreme heat, cutting off the spread of fire in through penetrations.
  • • Will not crack or deteriorate where vibrations occur.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.