Zoro Homepage

LED Road Flare Kit, White, 120 FPM, Magnetic Base

  • Mfr # B8WBP2FULL

  • Zoro # G6355797


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Color
White
Power Source
(32) AA Batteries (Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8WBP2FULL
Zoro #
G6355797
UPC #
810055013340
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
3 3/4 in
Diameter
3 3/4 in
Battery Size
AA
Lens Diameter
3 3/4 in

Details

Item
LED Road Flare Kit
Color
White
Power Source
(32) AA Batteries (Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Includes
(8) Cone Adaptors, (8) Weighted Bases, Storage Bag
Operating Life
20 hr Steady, 60 hr Flashing
Number of LEDs
1
Water Resistant/Waterproof
Water Resistant
Shell Material
Polycarbonate
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Shell Color
White/Clear
Operating Temp.
-4 Degrees to 140 Degrees F
Flare Stand Included
No Stand
Watts
1 W
Mounting
Magnetic Base
LED Flare Style
Puck
Body Material
Polycarbonate
Maximum Light Output
1 lm/W
Light Patterns Included
Flashing, Steady On
Minimum Operating Temperature
-4 Degrees F
Number of Flares Included
8
Number of LEDs per Light
1
Maximum Run Time - Steady Light
20 hr
Light Color
White
Includes Batteries
Yes
Maximum Operating Temperature
140 Degrees F
Maximum Run Time - Flashing Light
60 hr
Battery Chemistry
Alkaline

Description

LED Beacon, Product Type LED Beacon, Light Color White, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (32) Batteries, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes (8) Cone Adaptors, (8) Weighted Bases, Storage Bag, Includes Batteries Yes, Length 3 3/4 in, Wattage 1 W

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.