Zoro Homepage

LED Road Flare Kit, Yellow, 120 FPM, Magnetic Base

  • Mfr # B3YB2

  • Zoro # G6355806


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Power Source
AA Battery (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3YB2
Zoro #
G6355806
UPC #
810055013203
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
3 3/4 in
Diameter
3 3/4 in
Battery Size
AA
Lens Diameter
3 3/4 in

Details

Item
LED Road Flare Kit
Color
Yellow
Power Source
AA Battery (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Operating Life
140 hr Flashing, 40 hr Steady
Number of LEDs
1
Flare Stand Included
No Stand
Shell Color
Yellow
Operating Temp.
-4 Degrees to 140 Degrees F
Water Resistant/Waterproof
Water Resistant
Shell Material
Polycarbonate
Includes
(1) Storage Bag, (3) LED Beacons
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Watts
0.5 W
Mounting
Magnetic Base
Maximum Operating Temperature
140 Degrees F
Number of LEDs per Light
1
Maximum Run Time - Flashing Light
140 hr
Maximum Run Time - Steady Light
40 hr
Includes Batteries
Yes
Light Color
Yellow
Minimum Operating Temperature
-4 Degrees F
Light Patterns Included
Flashing, Steady On
Battery Chemistry
Alkaline
Body Material
Polycarbonate
Maximum Light Output
0.5 lm/W

Description

LED Road Flare Kit, Product Type LED Beacon Kit, Light Color Yellow, Maximum Run Time - Flashing Light 140 hr, Maximum Run Time - Steady Light 40 hr, Maximum Light Output 0.5 lm/W, Power Source AA Battery (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes (1) Storage Bag, (3) LED Beacons, Includes Batteries Yes, Length 3 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.