Shop FLAREALERT

LED Road Flare Kit, Yellow, 120 FPM, Magnetic Base

  • Mfr # B8YB2ONLY
  • Zoro # G6355815

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Power Source
Battery
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B8YB2ONLY
Zoro #
G6355815
UPC #
810055013227
Country of Origin
China

Dimensions

Height
1 3/4 in
Diameter
3 3/4 in
Length
3 3/4 in
Lens Diameter
3 3/4 in
Battery Size
AA
Fits Chest Size
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet

Details

Item
LED Beacon
Color
Yellow
Power Source
Battery
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Flare Stand Included
No Stand
Includes
Storage Bag
Shell Color
Yellow
Operating Life
140 hr Flashing, 40 hr Steady
Operating Temp.
-4 Degrees to 140 Degrees F
Shell Material
Polycarbonate
Water Resistant/Waterproof
Water Resistant
Number of LEDs
1
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Watts
0.5 W
Mounting
Magnetic
Maximum Run Time - Steady Light
40 hr
Body Material
Polycarbonate
Maximum Light Output
0.5 lm/W
Maximum Run Time - Flashing Light
140 hr
Includes Batteries
No
Maximum Operating Temperature
140 Degrees F
Battery Chemistry
Alkaline
Light Color
Yellow
Number of LEDs per Light
1
Minimum Operating Temperature
-4 Degrees F
Light Patterns Included
Flashing, Steady
Body Color
Yellow
Product Type
LED Beacon
Number of Flares Included
8
Wattage
0.5 W
Power Source - TS Only
Battery
Power Source - old
Battery

Description

LED Beacon, Product Type LED Beacon, Light Color Yellow, Maximum Run Time - Flashing Light 140 hr, Maximum Run Time - Steady Light 40 hr, Maximum Light Output 0.5 lm/W, Power Source Battery, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries No, Length 3 3/4 in, Wattage 0.5 W, Body Color Yellow, Mounting Magnetic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.