This item is Discontinued.

Flash Furniture 10" Hybrid Mattress, Queen Mattress in a Box CL-E230P-R-Q-10-GG

10" Hybrid Mattress, Queen Mattress in a Box (Discontinued)

  • Mfr # CL-E230P-R-Q-10-GG
  • Zoro # G800494457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-E230P-R-Q-10-GG
Zoro #
G800494457
UPC #
889142904564
Country of Origin
China

Dimensions

Size
Queen
Overall Height
10
Overall Width
60
Overall Length
80

Details

Color
White
Core Material
Fabric, Felt, Foam, Metal, Polyester
Weight Capacity
1100
Material
Fabric, Felt, Foam, Metal, Polyester
Weight
68
Capacity
1100

Description

Prepare yourself for the best sleep ever on this widely popular traditional mattress that is designed to provide your body with proper support. Designed to provide the restful sleep you and your family need, this foam mattress is constructed with ultra-supportive material that conforms to your body as you sleep. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.To all stomach sleepers, you will fall in love with this 10 inch pressure relief mattress with smaller springs that provide less bounce to comfortably cradle your body while at rest. Our medium firm queen mattress features individually wrapped pocket spring coils that reduce motion transfer to help you stay asleep while minimizing pressure points and back pain. Pocket springs provide support by filling in the gaps of your sleeping form while allowing airflow through the mattress, creating a cooler sleeping surface. Finding a comfortable mattress can be tough, but we've got your back and front with this amazingly comfortable innerspring mattress. This queen-size mattress is compatible with trundle beds, platform beds and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.