This item is Discontinued.

Flash Furniture 10" Twin Mattress, 14" Bed frame & 2" Topper Set XU-BD10-10PSM2M35-T-GG

10" Twin Mattress, 14" Bed frame & 2" Topper Set (Discontinued)

  • Mfr # XU-BD10-10PSM2M35-T-GG
  • Zoro # G004661921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-BD10-10PSM2M35-T-GG
Zoro #
G004661921
UPC #
889142989875
Country of Origin
China

Dimensions

Overall Height
26
Overall Width
39
Overall Length
75

Details

Color
Black
Material
Fabric, Felt, Foam, Memory Foam, Metal, Polyester, Steel
Weight Capacity
650
Weight
74.2

Description

A great night's sleep should never be taken for granted and this bundled set including a 14 inch bed frame, 10 inch mattress and 2 inch memory foam mattress topper can be yours with the click of a button. Bedroom furniture is an investment so durability is always at the top of the must have list. This bed frame foundation with included mattress and memory foam topper features a 14" freestanding metal platform bed frame offering 12.5 inches of clearance for storage and ease of cleaning. Constructed from 19 gauge solid steel with reinforced metal screw construction this frame will hold up to 650 pounds. Solid steel slats hold the included 10" foam and pocket spring mattress and 2" memory foam topper without sagging and does not require a box spring. The lack of a headboard or footboard streamlines any sleep space and will lend vertical real estate to smaller bedrooms. This complete bed set bundle gives you an unparalleled sleeping experience. This medium-firm foam and pocket spring mattress features individually wrapped pocket spring coils for exceptional support and reduced motion transfer alleviating pressure points to help you stay asleep. As if that weren't enough to have you clicking the add to cart button, this bed frame and mattress set comes with a 2" memory foam topper to wrap you in cushioned comfort. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and boxed for ease of movement, the mattress and topper will fully expand with 48 to 72 hours. Live your best life when you wake up relaxed and refreshed on this 3 piece complete bed set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.