Zoro Homepage

11 pcs. Living Room Set, 25-1/4" to 134" x 27", Upholstery Color: White

  • Mfr # ZB-803-570-SET-WH-GG

  • Zoro # G3645280


product price: $4,972.99
/ea
Free Shipping & Returns

Key Features

Series
Alon
Frame Material
Metal
Overall Depth
25-1/4" to 134"
Shape
Concave, Convex
Number of Compartments
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-803-570-SET-WH-GG
Zoro #
G3645280
UPC #
847254079877
Country of Origin
China

Dimensions

Overall Depth
25-1/4" to 134"
Overall Height
27"

Details

Series
Alon
Frame Material
Metal
Shape
Concave, Convex
Number of Compartments
11
Category Type
Living Room Set
Item
Living Room Set
Upholstery Color
White
Color
Melrose White

Description

Reception Set,11 pcs.,White Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.