14 Inch Queen Metal Platform Bed Frame/Steel Slats
- Mfr # MP-XU-BD10001-Q-BK-GG
- Zoro # G904399429
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Overall Height
14
Overall Width
59.375
Overall Length
79.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-XU-BD10001-Q-BK-GG
- Zoro #
- G904399429
- UPC #
- 840196327747
- Country of Origin
- India
Dimensions
- Overall Height
- 14
- Overall Width
- 59.375
- Overall Length
- 79.5
Details
- Color
- Black
- Material
- Steel
- Weight Capacity
- 800
Description
Refresh the look of your bedroom or guest room with this black textured finish queen metal platform bed frame that can be used with most headboards or as a standalone bedframe. The lack of a headboard and footboard will streamline a modern bedroom but will also give the illusion of an open, airy space in a small room and making the bed is infinitely easier with no obstacles in the way. If you like to change the layout of your room often, this metal queen bed frame is easily moved making redecorating a breeze. Best of all, the 12.5 inches of clearance under the frame allows for generous underbed storage and easy access for cleaning. If you're looking for a solid, stable metal bed frame that can last for years without breaking down you've come to the right place. This platform bed frame is constructed from 19 gauge solid steel reinforced with metal screw construction and holds up to 800 pounds to accommodate most users. Solid steel slats stay in place to prevent sagging helping to increase the lifetime of your mattress. This metal platform bed frame will support your memory foam, latex or traditional innerspring mattress with no need for a box spring. Felt pads between the middle rail and support slats reduce noise for a peaceful nights sleep while adhesive strips prevent your mattress from moving. Fixed plastic floor glides will prevent damage to your flooring. In case of spills or dust build up, simply clean with a damp cloth. Easily assembled, this queen size metal platform bed frame will be ready to go in 30 minutes or less with the included tools for quick use. Pair this metal frame with our 12 Inch CertiPur-US Certified Foam and Pocket Spring Mattress to complete your setup and get an excellent nights sleep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.