Shop HOMEROOTS
See all product information
Create Account
Solid Wood Twin Gray Upholstered Faux Leather Bed
- Mfr # 333283
- Zoro # G722887757
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Solid Wood
Upholstery Color
Gray
Commercial Use
No
Tufted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333283
- Zoro #
- G722887757
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray
- Material
- Solid Wood
- Upholstery Color
- Gray
- Commercial Use
- No
- Tufted
- No
- Upholstery Material
- Faux Leather
- Upholstered
- Yes
- Nailhead Trim
- No
- Item
- Standard Beds
- Box Spring Required
- Yes
- Mattress Included
- No
- Finish
- Matte
- Slat Kit Included
- No
- Assembly Required
- Full Assembly Needed
Dimensions
- Width (In.)
- 81 in
- Length (In.)
- 45.75 in
- Size
- Twin
- Depth
- 43 in
Description
beautify your home, while enabling yourself the utmost comfort, with this classy and contemporary twin size bed. this bed is a high quality piece, which has a marvelous design that will bring versatility and diversity to the look and feel of your home. it's made from high grade solid wood, mdf, and foam, which also contributes to its overall gorgeous appearance, while still giving you all the stability you'll ever need. furthermore, it has a captivating leather look as well. as for measurements, they're 81 for height, 43' for width, and 45' for depth, and it weighs 52 pounds. this lovely bed will be the perfect piece for any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.