15" L, Plastic, Aluminum, Navy Quick Release Bath Chair

  • Mfr # DC-HY3523L-NV-GG

  • Zoro # G1339485


product price:  $66.19
/ea

Key Features

Length
15"
Material
Plastic, Aluminum
Standards
FDA, FSA
Width
20-3/4"
Height
34-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-HY3523L-NV-GG
Zoro #
G1339485
UPC #
889142563570
Country of Origin
China

Dimensions

Length
15"
Width
20-3/4"
Height
34-3/4"

Details

Material
Plastic, Aluminum
Standards
FDA, FSA
Color
Navy
Weight Capacity
300 lb.
Item
Navy Quick Release Bath Chair

Description

No longer worry about your loved ones who live on their own or with you when they have proper bath safety equipment. A bath chair helps mature adults gain some of their confidence back being able to perform their normal activities. If you're home from surgery and are still in pain when you move having a shower chair handy will be of great benefit. With an FDA approval this shower bath seat is medical grade rated for hospitals and nursing homes to support health care nurses as they assist patients with slowed mobility. A shower chair with arms helps the patient transition in and out of the chair by allowing the arms to bear the weight. With quick release buttons, your shower chair converts to a backless stool. Clean regularly to minimize buildup with a water based cleaner. Don't risk slipping, bathe, lotion and dress on this versatile bathroom chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.