16 W, 19 L, 39 H

  • Mfr # 4-BT-350-BK-LEA-023-GG

  • Zoro # G404096552


product price:  $679.99
/pk 4, $170.00/ea
Free Shipping & Returns

Key Features

Material
Foam, Hardwood, Leather/Faux Leather
Color
Black
Finish
Mahogany Wood
Height
39
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-BT-350-BK-LEA-023-GG
Zoro #
G404096552
UPC #
840196351551
Country of Origin
China

Dimensions

Height
39
Width
16
Length
19

Details

Material
Foam, Hardwood, Leather/Faux Leather
Color
Black
Finish
Mahogany Wood
Capacity
250
Weight
30

Description

Less is definitely more with the simple but classic design of this set of 4 black LeatherSoft upholstered parsons chairs. LeatherSoft is leather and polyurethane for added softness and durability. Sleek lined panel stitching and a rich mahogany frame finish make this chair an elegant addition to your home, or home office. The armless design gives the illusion of space which appeals in small spaces.Strength and durability abound int his timeless piece that is built to last. High density foam padding over solid hardwood frame construction ensures the longevity of this accent chair. Parsons chairs are versatile and can be used not only in the dining room and kitchen but also as a reading chair or extra seating in the living room. Assembly takes less than 30 minutes with the included materials. Make quick work of spills and maintain the appearance of this side chair with a water based cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.