Shop FLASH FURNITURE
See all product information
Create Account
18" Twin Air Mattress - Internal Electric Pump
- Mfr # WG-AM101-18-T-GG
- Zoro # G301238765
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39
Capacity
550
Weight
22
Overall Height
18
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG-AM101-18-T-GG
- Zoro #
- G301238765
- UPC #
- 889142616542
- Country of Origin
- China
- Capacity
- 550
- Weight
- 22
- Color
- Blue
- Material
- Flocked, PVC
Dimensions
- Size
- Twin
- Overall Width
- 39
- Overall Height
- 18
- Overall Length
- 75
Description
Always be ready for out of town company or visits from the grandchildren and have a sleep space for party guests who shouldn't be driving when you purchase this twin size air mattress with built in pump. Everyone likes their sleep surface a little different and this twin size air mattress allows you to customize the firmness to your desired level. Add or remove air with the inflate/deflate switch on the internal built in pump to get your perfect fit. Not only is our best air mattress with built in pump customizable, the navy blue upholstered flocked top over the gray base is pleasing to the eye and doesn't require bedsheets so there is no added expense. Quality is always essential when making a purchase and this blow up bed will definitely be an asset. Made from 100% PVC, our twin air bed with flocked top is puncture resistant and will hold up to movement around the home. This inflatable mattress folds for storage and easy transport and features integrated cord storage and a carrying case making it an excellent addition to your campsite tent or RV. This twin air mattress will hold up to 550 lbs. weight capacity to accommodate most users and inflates or deflates in about 3 minutes for quick use. The internal pump is UL certified for safety. Spot clean with damp cloth to remove any soiling. Own this portable air mattress and allow your friends or family to sleep over without worrying about wear on your couch cushions or visitors being uncomfortable on the floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.