Elara 38 in Solid Wood Dresser in Charcoal Gray (3-Drawer)
- Mfr # DR1782-5
- Zoro # G023390710
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Depth
17.7 in
Height
31.9 in
Length
37.8 in
Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR1782-5
- Zoro #
- G023390710
- UPC #
- 810165557833
- Country of Origin
- Viet Nam
- Color
- Charcoal Gray
- Material
- Hardwood
- Item
- Dresser
Dimensions
- Depth
- 17.7 in
- Height
- 31.9 in
- Length
- 37.8 in
Description
The Elara Dresser brings a refined sense of calm to modern living, blending clean lines with subtle texture for a look that feels both elevated and effortless. A beautifully crafted fluted drawer front adds depth and dimension, while the smooth painted finish enhances its soft, contemporary appeal. Thoughtfully designed with everyday functionality in mind, the Elara Dresser offers practical storage and soft-close performance for a quiet, seamless experience. Its light, airy presence creates a balanced look that feels grounded yet graceful making it a perfect addition to a serene and sophisticated bedroom.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.