Shop FLASH FURNITURE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18.5"W Black Fabric Church Chair w/ Book Rack, 4PK
- Mfr # 4-FD-CH02185-SV-JP02-BAS-GG
- Zoro # G503530544
product price:Â
$
336.99
/pk of 4, $84.25/ea
Key Features
Color
Black Patterned Fabric/Silver Vein Frame
Frame Finish
Silver Vein Metal
Material
Fabric, Foam, Plastic, Steel, Terylene
Weight Capacity
800
Style
Stacking Church Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-FD-CH02185-SV-JP02-BAS-GG
- Zoro #
- G503530544
- UPC #
- 812581012859
- Country of Origin
- China
Dimensions
- Overall Height
- 33.25
- Overall Length
- 25
- Overall Width
- 19.25
Details
- Color
- Black Patterned Fabric/Silver Vein Frame
- Frame Finish
- Silver Vein Metal
- Material
- Fabric, Foam, Plastic, Steel, Terylene
- Weight Capacity
- 800
- Style
- Stacking Church Chair
Description
This beautiful, supremely comfortable church chair will ensure your guests have an enjoyable experience whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. Unlike pew seating, these chairs give you the capability to create different seating configurations as often as you wish making them an ideal seating solution for any venue. The chair's 4.25"cushioned back and seat are generously padded and covered in durable fabric upholstery. The seat has a 4.25" waterfall edge that provides an extra level of comfort by reducing pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available and a book rack under the seat gives everyone a place to store their personal belongings. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, silver vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This chair is stackable for easy storage making it an excellent choice for event venues, hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.