Shop FLASH FURNITURE
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18.5"W Church Chair in Navy Blue Fabric, 4PK
- Mfr # 4-XU-CH-60096-NVY-BAS-GG
- Zoro # G803530510
product price:Â
$
373.99
/pk of 4, $93.50/ea
Key Features
Frame Finish
Gold Vein Metal
Material
Fabric, Foam, Plastic, Polyester, Steel
Weight Capacity
800
Style
Church Chair W/ Book Rack
Overall Height
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-XU-CH-60096-NVY-BAS-GG
- Zoro #
- G803530510
- UPC #
- 812581013108
- Country of Origin
- China
- Color
- Navy Blue Fabric/Gold Vein Frame
- Frame Finish
- Gold Vein Metal
- Material
- Fabric, Foam, Plastic, Polyester, Steel
- Weight Capacity
- 800
- Style
- Church Chair W/ Book Rack
Dimensions
- Overall Height
- 33
- Overall Length
- 24
- Overall Width
- 19
Description
This beautiful church chair will keep your guests supremely comfortable whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. This chair offers an advantage over pew seating with the flexibility of creating different seating configurations. The chair's cushioned back and 4" thick seat are generously padded and covered in durable fabric upholstery. The seat has a waterfall edge that reduces pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available and a book rack under the seat gives everyone a place to store their personal belongings. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, gold vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This Church Chair is an excellent option for hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.