886 Series Tall Stacking Visitor Chairs, Dillon Red
- Mfr # 88657C4-R100
- Zoro # G624173798
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18.25 in
Seat Material
Fabric
Seat Width
17 in
Width
22.25 in
Depth
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88657C4-R100
- Zoro #
- G624173798
- UPC #
- 90234572374
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 275 Ibs
- Back Material
- Contoured Plastic
- Seat Color
- Dillon Red
- Item
- Chair
- Arm Style
- Armless
- Green Certification or Other Recognition
- Greenguard
Dimensions
- Seat Depth
- 18.25 in
- Seat Width
- 17 in
- Width
- 22.25 in
- Depth
- 25 in
- Height
- 45 in
- Seat Height Max.
- 29.5 in
- Back Height
- 16.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.