2 " High Green Metal Counter Height Stool, PK2

  • Mfr # 2-CH-61200-24-GN-GG

  • Zoro # G2786413


product price:  $249.99
/pk 2, $125.00/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Green
Seat Material
Galvanized Steel
Finish
Green Powder Coat
Length
19
Height
36.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CH-61200-24-GN-GG
Zoro #
G2786413
UPC #
889142065258
Country of Origin
China

Dimensions

Length
19
Height
36.25
Width
15.75

Details

Item
Green Metal Outdoor Stool,24",PK2
Color
Green
Seat Material
Galvanized Steel
Finish
Green Powder Coat
Seat Color
Green
Capacity
500

Description

Green Metal Outdoor Stool,24 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.