Shop FLASH FURNITURE
See all product information
Create Account
Metal Counter Stool, 24", Yellow, Backrest: Backless
- Mfr # CH-31320-24-YL-WD-GG
- Zoro # G7816949
product price:Â
$
93.79
/ea
Key Features
Material
Wood, Galvanized Steel
Seat Height Range
24"
Seat Material
Wood
Backrest
Backless
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH-31320-24-YL-WD-GG
- Zoro #
- G7816949
- UPC #
- 889142874195
- Country of Origin
- China
Dimensions
- Seat Height Range
- 24"
- Height
- 24.75 in
- Seat Height
- 24 in
Details
- Material
- Wood, Galvanized Steel
- Color
- Yellow
- Seat Material
- Wood
- Backrest
- Backless
- Caster Type
- Plastic Glides
- Finish
- Powder-Coated
- Weight Capacity
- 500 lb.
- Frame Material
- Metal
Description
Metal Counter Stool,24In.,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.