
2 " High Yellow Metal Counter Height Stool, PK2
Mfr # 2-CH-61200-24-YL-GG
Zoro # G2786614
product price:Â $237.99
/pk 2, $119.00/ea
Free Shipping & Returns
Key Features
Seat Material
Galvanized Steel
Color
Yellow
Width
15.75
Height
36.25
Finish
Yellow Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-CH-61200-24-YL-GG
Zoro #
G2786614
UPC #
889142065302
Country of Origin
China
Dimensions
Width
15.75
Height
36.25
Length
19
Details
Item
Yellow Metal Outdoor Stool,24",PK2
Seat Material
Galvanized Steel
Color
Yellow
Finish
Yellow Powder Coat
Seat Color
Yellow
Capacity
500
Description
Yellow Metal Outdoor Stool,24 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.