2 Pk 18 Inch Light Gray LeatherSoft Dining Chairs

  • Mfr # ET-ER18345-18-LG-GG

  • Zoro # G901974179


product price:  $190.99
/pk 2, $95.50/ea
Free Shipping & Returns

Key Features

Overall Height
29
Overall Width
18
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Weight Capacity
28
Finish
Gold Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-ER18345-18-LG-GG
Zoro #
G901974179
UPC #
889142967682
Country of Origin
China

Dimensions

Overall Height
29
Overall Width
18
Overall Length
21.5

Details

Color
Light Gray LeatherSoft/Gold Frame
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Weight Capacity
28
Finish
Gold Metal
Weight
28
Capacity
250
Style
Dining Chair

Description

Add a touch of understated elegance to your kitchen, dining room, or cafe with this set of 2 light gray indoor table height chairs. Boasting soft and durable LeatherSoft upholstery paired with a sleek gold base, this bucket style dining room chair lends an upmarket style to your commercial or residential space. The low bentwood back of this short dining room chair supports the lower back region allowing you to linger over meals at home or your patrons to stay a while in your neighborhood restaurant. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring a solid iron frame with metal screw reinforcements, this standard height dining chair will be a long-lasting addition to any space. Fixed plastic floor glides will prevent damage to your hard flooring surfaces. Easily clean your new stools with water followed by a dry cloth to maintain their great looks. These dining chairs assemble in under 10 minutes for quick and easy setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.