2 PK Navy Poly Resin Adirondack Rocking Chairs

  • Mfr # JJ-C14705-WH-2-GG

  • Zoro # G504399423


product price:  $541.99
/pk 2, $271.00/ea
Free Shipping & Returns

Key Features

Overall Width
29.5
Overall Length
37.75
Material
Polystyrene
Overall Height
39.5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14705-WH-2-GG
Zoro #
G504399423
UPC #
196861001994
Country of Origin
China

Dimensions

Overall Width
29.5
Overall Length
37.75
Overall Height
39.5

Details

Material
Polystyrene
Color
White
Capacity
350
Residential/Commercial
Commercial

Description

Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this set of 2 commercial grade rocking adirondack chairs. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This 2 pack of all-weather adirondack chairs beckons you to curl up in the backyard or around the fire pit and enjoy your free time.


  • Contemporary Adirondack Rocking Chair for Indoor/Outdoor Use
  • White Polyresin Frame Color
  • Vertical Lattice Back and Slanted Seat with Extra Wide Back, Seat, & Arms
  • Arm Size: 25.5"H from floor; 7.5"H from seat
  • UV Treated All Weather Polystyrene Frame Won't Rot, Peel, or Splinter
  • Resin Composite with Stainless Steel Hardware Holds up to 350 LBS. Static Weight
  • Curved Runners for Smooth Rocking Motion
  • Cleans Easily with Water and a Neutral Detergent
  • Assembles In Under 30 Minutes with Included Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.