Shop HOMEROOTS
See all product information
Create Account
Compact Curviliniear Teak Shower Outdoor Bench With Shelf In Brown Finish
Mfr # 376662
Zoro # G522908867
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Wood
Overall Depth
18 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376662
- Zoro #
- G522908867
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Width (In.)
- 12
Details
- Color
- Brown
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Style
- Traditional
- Weight Capacity
- 250 lb
- ADA Compliant
- No
- Composite Wood Product (CWP)
- No
Description
New teak shower bench design provides a stunning new modern design, combined with improved features and functionality. Flared legs provide extra stability and support, preventing tipping. Fully adjustable foot leveling pads, provide improved safety allowing leveling on sloped shower floors. This item ships fully assembled. Simply take out of the box and place in your favorite corner needing a stunning accent. This teak shower bench has an included convenience shelf which gives added versatility for storage of toiletries, books, or other essentials. It has a compact footprint of 18" long, and 12" wide, with a comfortable height of 18". It is the perfect height to rest your feet on while shaving in the shower. Each piece is stained a rich brown to matrch with modern bathroom decors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.