Shop FLASH FURNITURE

20.75 in W, 47 in L, 14.5 in H, Beechwood, Birch Plywood, Beech

  • Mfr # MK-ME088016-GG

  • Zoro # G908389419


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Width
20.75 in
Length
47 in
Height
14.5 in
Tabletop Material
Beechwood, Birch Plywood
Tabletop Color
Beech
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-ME088016-GG
Zoro #
G908389419
UPC #
196861038129
Country of Origin
Indonesia

Dimensions

Width
20.75 in
Length
47 in
Height
14.5 in

Details

Tabletop Material
Beechwood, Birch Plywood
Tabletop Color
Beech

Description

Encourage interaction between the young learners in your classroom with this trapezoid wooden activity table. Kid-friendly, rounded edges reduce accidental injury while the neutral tone blends in any decor and helps kiddos focus on the task at hand. This activity table serves as a play, dining, or craft space and comfortably accommodates up to 3 children. Comprised of a an ultra strong Greenguard Certified engineered wood tabletop and beechwood legs, this school table can support up to 300 lbs. static weight. Available in 3 height sizes, these activity tables can accommodate kids from preschool through 2nd grade. The easy clean surface is low maintenance and assembly takes less than 30 minutes for quick use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.