Managerial Chair Desk Chair, Adjustable Arms, 18-3/4" to 23" Height, Fabric, Purple

  • Mfr # 317W-W1C1F2W-512
  • Zoro # G5421628
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Purple
Seat Height Range
18-3/4" to 23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
317W-W1C1F2W-512
Zoro #
G5421628
UPC #
090234111405
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4" to 23"
Seat Width
20-1/2"
Seat Depth
19-1/4"
Back Height
22-3/4"
Overall Width
28-1/2"
Back Width
22"
Overall Depth
26"
Overall Height
44-3/4"
Cushion Thickness
4"
Seat Height Min.
17-3/4"
Seat Height Max.
20-1/4"
Width
28.5"
Height
43.3"
Depth
26"
Seat-Depth
19-1/4"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Purple
Back Material
Mesh
Back Color
White
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Item
Desk Chair
Color
Purple
Series
Space Seating
Number of Casters
5
Frame Material
Nylon
Material
Fabric
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb.
Lumbar Support
Yes
Frame Color
White
Assembled
Yes
Includes
1 x Base5 x Caster1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Assembly2 x Arms (7L & 7R)6 x Flat Washer6 x Arm Screw4 x Seat Plate Screw3 x Back Support Screw1 x Back Support (pre-installed)1 x Allen Wrench
Features
Dual Wheel Caster, Seat Height Adjustment, Tension Control, Mesh Back, Tilt Tension, Flip-up Arm, Padded Armrest, Breathable, Carpet Caster, Synchro Tilt
Adjustable
Adjustable
Type
Management Chair
Shape
5-star
Style
Managers Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.