23.5 in W, 47 in L, 23 in H, Beechwood, Birch Plywood, Steel, Beech
- Mfr # MK-ME088025-GG
- Zoro # G508389338
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Width
23.5 in
Length
47 in
Height
23 in
Tabletop Material
Beechwood, Birch Plywood, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-ME088025-GG
- Zoro #
- G508389338
- UPC #
- 196861038297
- Country of Origin
- Indonesia
- Tabletop Material
- Beechwood, Birch Plywood, Steel
- Tabletop Color
- Beech
Dimensions
- Width
- 23.5 in
- Length
- 47 in
- Height
- 23 in
Description
Encourage interaction between the young learners in your classroom with this rectangle wooden adjustable height activity table. Kid-friendly, rounded edges help reduce accidental injuries while the neutral tone, available in 2 finishes, blends in any decor to help kiddos focus on the task at hand. This activity table serves as a play, dining, or craft space and comfortably accommodates up to 4 children. Comprised of an ultra strong Greenguard Certified engineered wood tabletop and powder coated metal height adjustable legs that adjust in 1in increments up to 9 inches, this school table can support up to 300 lbs. static weight and accommodates kids from preschool to 2nd grade. These activity tables feature adjustable floor glides that provide a level work surface and prevent damage to indoor hard flooring surfaces. The easy clean surface is low maintenance and assembly takes less than 35 minutes for quick use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.