
23.75 SQ Dining Table Brown Poly Top/Black Frame
Mfr # JJ-T14619-60-BRBK-GG
Zoro # G508579494
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Polystyrene, Stainless Steel, Steel
Width
23.5 In
Height
30 In
Capacity
200 lbs
Color
Brown/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJ-T14619-60-BRBK-GG
Zoro #
G508579494
UPC #
196861107429
Country of Origin
China
Dimensions
Width
23.5 In
Height
30 In
Length
23.5 In
Details
Material
Polystyrene, Stainless Steel, Steel
Capacity
200 lbs
Color
Brown/Black
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 23.75 square indoor outdoor dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 2 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.