Mellie 31.5'' Black Square Metal Indoor-Outdoor Table with Base
- Mfr # TLH-053-3-BK-GG
- Zoro # G008439571
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Height
27.5 in
Material
Aluminum, Stainless Steel
Length
31.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-053-3-BK-GG
- Zoro #
- G008439571
- UPC #
- 196861102349
- Country of Origin
- China
- Material
- Aluminum, Stainless Steel
- Color
- Black
- Finish
- Aluminum
- Capacity
- 132 lbs
Dimensions
- Width
- 31.5 in
- Height
- 27.5 in
- Length
- 31.5 in
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this Metal table with base can help create the perfect relaxing or entertainment environment. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight Metal material. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. This metal table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.