24" High Backless Black Metal Counter Height Stool

  • Mfr # ET-BT3503-24-BK-GG

  • Zoro # G3616571


product price:  $71.75
/ea

Key Features

Finish
Black Powder Coat
Frame Material
Metal
Material
Plastic
Caster Type
Plastic Glides
Seat Height Range
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-BT3503-24-BK-GG
Zoro #
G3616571
UPC #
889142024453
Country of Origin
China

Dimensions

Seat Height Range
24"
Length
16
Width
16
Height
24

Details

Finish
Black Powder Coat
Color
Black
Frame Material
Metal
Material
Plastic
Caster Type
Plastic Glides
Seat Material
Iron, Plastic
Weight Capacity
500 lb.
Backrest
Backless
Capacity
500
Seat Color
Black

Description

Distressed Black Metal Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.