24" High Backless Copper Counter Height Stool
Mfr # ET-BT3503-24-POC-GG
Zoro # G3603420
product price: $69.55
/eaKey Features
Backrest
Backless
Finish
Copper Powder Coat
Seat Material
Iron, Plastic
Seat Height Range
24"
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-BT3503-24-POC-GG
Zoro #
G3603420
UPC #
889142049753
Country of Origin
China
Dimensions
Seat Height Range
24"
Length
16
Width
16
Height
24
Details
Color
Copper
Backrest
Backless
Finish
Copper Powder Coat
Seat Material
Iron, Plastic
Frame Material
Metal
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Material
Galvanized steel
Capacity
500
Seat Color
Copper
Description
Coppr Backless Metal Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.