24" High Backless Green-Blue Counter Height Stool
Mfr # ET-BT3503-24-DB-GG
Zoro # G3616343
product price: $81.85
/ea
Free Shipping & Returns
Key Features
Seat Material
Iron, Plastic
Backrest
Backless
Finish
Blue Powder Coat
Seat Height Range
24"
Color
Green-Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-BT3503-24-DB-GG
Zoro #
G3616343
UPC #
889142024477
Country of Origin
China
Dimensions
Seat Height Range
24"
Overall Height
24
Width
16
Overall Length
16
Height
24
Overall Width
16
Length
16
Details
Seat Material
Iron, Plastic
Backrest
Backless
Finish
Blue Powder Coat
Color
Green-Blue
Frame Material
Metal
Material
Iron, Plastic
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Weight
9
Capacity
500
Seat Color
Green-Blue
Description
Distressed Gn-Blue Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.